
CRYSTAL LED CABINET P1.2 C-SERIES
Mfr # ZRD-C12A
Zoro # G215836330
product price: $7,601.99
/ea
Free Shipping & Returns
Key Features
Brightness
800 Nit
Backlight Technology
Micro LED
Width
23.9"
Ethernet
Yes
Video Wall Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZRD-C12A
Zoro #
G215836330
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
23.9"
Color Depth
22-bit
Depth(6)
3"
Height
13.5"
Details
Brightness
800 Nit
Backlight Technology
Micro LED
Ethernet
Yes
Video Wall Compatible
Yes
Dynamic Contrast Ratio
1,000,000:1
Color Gamut
83% BT.2020, 97% DCI-P3, 143% sRGB
Display Resolution
480 x 270
Item
Digital Signage Display
Pixel Pitch
49.6 mil
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.