Zoro Homepage

FRONT LENS CAP LOGO 49MM

  • Mfr # ALCF49S

  • Zoro # G913369628


product price: $33.95
/ea

Key Features

For Use With
Sony: 28mm f/2.8 Wide-Angle Prime Lens 18-55mm f/3.5-5.6 Standard Zoom Lens 55-210mm f/4.5-6.3 Telephoto Lens 50mm f/1.8 Mid-Range Prime Lens 50mm f/1.8 Mid-Range Prime Lens 30mm f/3.5 Macro Lens 16mm f/2.8 Wide-Angle Lens DT 50mm f/1.8 Mid-Range Prime Lens DT 30mm f/2.8 Macro Lens
Material
Acrylonitrile Butadiene Styrene (ABS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALCF49S
Zoro #
G913369628
UPC #
-
Country of Origin
China

Details

For Use With
Sony: 28mm f/2.8 Wide-Angle Prime Lens 18-55mm f/3.5-5.6 Standard Zoom Lens 55-210mm f/4.5-6.3 Telephoto Lens 50mm f/1.8 Mid-Range Prime Lens 50mm f/1.8 Mid-Range Prime Lens 30mm f/3.5 Macro Lens 16mm f/2.8 Wide-Angle Lens DT 50mm f/1.8 Mid-Range Prime Lens DT 30mm f/2.8 Macro Lens
Material
Acrylonitrile Butadiene Styrene (ABS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.