
HD PTZ CAMERA IN WHITE 12X 18X
Mfr # BRCH800/WPW
Zoro # G215831724
product price: $7,966.99
/ea
Free Shipping & Returns
Key Features
Optical Zoom
12x
Product Type
Network Camera
Minimum Focal Length
9.30 mm
Network (RJ-45)
Yes
Video Signal Format
PAL, NTSC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRCH800/WPW
Zoro #
G215831724
UPC #
27242299900
Country of Origin
Mexico
Dimensions
Minimum Focal Length
9.30 mm
Width
7.8"
Depth
9.4"
Height
10.2"
Maximum Focal Length
111.60 mm
Details
Optical Zoom
12x
Product Type
Network Camera
Network (RJ-45)
Yes
Video Signal Format
PAL, NTSC
Remote Management
Yes
Connectivity Technology
Wired
Features
Gain Control, Built-in Tally Light, Remotely Operated
Color
White
Package Contents
Full HD Pan Tilt Zoom Camera with 1.0-type Exmor R CMOS Sensor, 1 x IR Remote Commander Unit, 2 x Ceiling Bracket, 1 x Wire Rope, 7 x Screws(M3 x 8), 1 x Screws(M4 x 8), 1 x HDMI Cable Fixing Plate
Image Sensor Type
Exmor R CMOS
HD Recording
Yes
Lens Type
Zoom
Recording Formats
HD
Color Supported
Monochrome, Color
HDMI
Yes
Maximum Resolution
1920 x 1080
Mount Type
Ceiling Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.