Zoro Homepage

ICD-PX370 Digital Voice Recorder, 4 GB, Black

  • Mfr # ICDPX370

  • Zoro # G815621121


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Voice to Text Software
No
Indexing
Yes
Tone/Volume Controls
Yes
Auto Switch-Off
No
Recording Format
MP3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICDPX370
Zoro #
G815621121
UPC #
27242898837
Country of Origin
China

Dimensions

Height
4.49 in
Depth
0.76 in
Width
1.51 in

Details

Voice to Text Software
No
Indexing
Yes
Tone/Volume Controls
Yes
Auto Switch-Off
No
Recording Format
MP3
Ports
Headphone Jack; Microphone Jack; microSD Slot; USB Direct Connection
File Transfer Software
Yes
Indicators
Battery Status Indicator; Operation Status
Color
Black
Recording Functions
One-Touch Record; Scene Select Scenario Optimization; Voice-Activated Record
Record/Quick Review
No
Record Protection
Yes
Playback Speeds
Normal
Full Logic Microprocesor Mechanism
No
Includes
(1) Sound Organizer 2 Software Package; (2) AAA Batteries
Indexing Functions
5 Folders
Recording Time
159 h
Item
Digital Transcriber/Dictation Machines

Description

Easily record important thoughts and discussions for future review. Scene Select allows you to tailor audio-capture for music, meetings and more. Automatic Voice Recognition delivers a voice-spectrum focus to minimize background noise. Easy-to-read monochrome LCD display lets you keep an eye on what matters most. Built-in USB Direct Connect lets you interface with your Mac and Windows devices when you're ready to transfer your files for editing, transcribing or long-term storage. Included Sound Organizer 2 software simplifies file management. Two standard alkaline AAA batteries provide up to 62 hours of operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.