MEMORY CARD, XQD G SERIES, QD-G120F 120GB, 440MB/S READ, 400MB/S WRITE

  • Mfr # QDG120F/J

  • Zoro # G115836157


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Thickness
149.6 mil
Maximum Write Speed
400-MB/s
Storage Capacity
120 GB
Product Type
XQD
Maximum Read Speed
440-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDG120F/J
Zoro #
G115836157
UPC #
27242913851
Country of Origin
Japan

Dimensions

Thickness
149.6 mil
Width
1.5"
Length
1.2"

Details

Maximum Write Speed
400-MB/s
Storage Capacity
120 GB
Product Type
XQD
Maximum Read Speed
440-MB/s

Description

SONY MEMORY CARD, XQD G SERIES, QD-G120F 120GB, 440MB/S READ, 400MB/S WRITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.