Zoro Homepage

NDI BUNDLE / COLOR VIDEO CAMERA - BLACK

  • Mfr # SRGA12/N

  • Zoro # G815831674


product price: $3,050.99
/ea
Free Shipping & Returns

Key Features

Minimum Focal Length
4.40 mm
Image Sensor Type
Exmor R CMOS
Height
7.2"
Network (RJ-45)
Yes
Maximum Aperture
f/2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRGA12/N
Zoro #
G815831674
UPC #
272422991536
Country of Origin
Thailand

Dimensions

Minimum Focal Length
4.40 mm
Height
7.2"
Maximum Focal Length
52.80 mm
Depth
7.9"
Width
6.2"
Image Sensor Size
1/2.5"

Details

Image Sensor Type
Exmor R CMOS
Network (RJ-45)
Yes
Maximum Aperture
f/2.0
HD Recording
Yes
Lens Included
Yes
Power Source Type
PoE, DC
Color
Black
Product Type
Network Camera
Video Formats
H.265M, H.264 HP, H.265, H.264 BP, H.264 (MP), H.264
Maximum Frame Rate
60 fps
Maximum Operating Temperature
104°F (40°C)
Optical Zoom
12x
Connectivity Technology
Wired
Shortest Shutter Speed
1/10000 Second
Package Contents
SRGA12 Network Camera 1 x AC power adaptor 1 x IR Remote Commander Unit 2 x Ceiling bracket 1 x Wire rope 9 x Screw M3 x8 1 x Screw M2.6 x6 BLACK 1 x HDMI cable fixing plate 1 x Safety regulation 1 x Download site information 1 x Warranty
Analog Video Signal Format
3G-SDI
Maximum Resolution
3840 x 2160
Field Of View (FOV) Angle
Approx. 70.0 degree (Wide)
Protocols
ARP, HTTP, TCP, UDP, DNS, RTP/RTCP, ICMP, DHCP, HTTPS, RTSP, IPv6, IPv4, VISCA over IP
Longest Shutter Speed
1/1 Second
Mount Type
Ceiling Mount
Minimum Aperture
f/3.7
Horizontal Resolution
1700 TVL
Recording Formats
4K
Color Supported
Color
HDMI
Yes
Lens Type
Varifocal
Remote Management
Yes
Features
Day/Night, Microphone In, Automatic White Balance, Built-in Mechanical ICR, PTZ, Built-in OSD Function

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.