Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NDI BUNDLE / COLOR VIDEO CAMERA - BLACK

  • Mfr # SRGA40/N

  • Zoro # G315831679


product price: $3,658.99
/ea
Free Shipping & Returns

Key Features

Optical Zoom
20x
Video Formats
H.265, H.265 (MP), H.264 (MP), H.264 BP, H.264, H.264 HP
Product Type
Network Camera
Remote Management
Yes
Package Contents
SRGA40 Network Camera 1 x AC power adaptor 1 x IR Remote Commander Unit 2 x Ceiling bracket 1 x Wire rope 9 x Screw M3 x8 1 x Screw M2.6 x6 BLACK 1 x HDMI cable fixing plate 1 x Safety regulation 1 x Download site information 1 x Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRGA40/N
Zoro #
G315831679
UPC #
272422997880
Country of Origin
Thailand

Dimensions

Width
6.2"
Image Sensor Size
1/2.5"
Depth
7.9"
Height
7.2"
Maximum Focal Length
88 mm
Minimum Focal Length
4.40 mm

Details

Optical Zoom
20x
Video Formats
H.265, H.265 (MP), H.264 (MP), H.264 BP, H.264, H.264 HP
Product Type
Network Camera
Remote Management
Yes
Package Contents
SRGA40 Network Camera 1 x AC power adaptor 1 x IR Remote Commander Unit 2 x Ceiling bracket 1 x Wire rope 9 x Screw M3 x8 1 x Screw M2.6 x6 BLACK 1 x HDMI cable fixing plate 1 x Safety regulation 1 x Download site information 1 x Warranty
Recording Formats
4K
Power Source Type
PoE, DC
Shortest Shutter Speed
1/10000 Second
HD Recording
Yes
Lens Included
Yes
Image Sensor Type
Exmor R CMOS
Network (RJ-45)
Yes
Color Supported
Color
Lens Type
Varifocal
Maximum Frame Rate
60 fps
Longest Shutter Speed
1/1 Second
Field Of View (FOV) Angle
70.0 degree (Wide)
Maximum Operating Temperature
104°F (40°C)
Features
Built-in OSD Function, Automatic White Balance, PTZ, Auto Gain Control, Day/Night
Minimum Aperture
f/3.8
Mount Type
Ceiling Mount
Maximum Aperture
f/2.0
Color
Black
Analog Video Signal Format
3G-SDI
Maximum Resolution
3840 x 2160
HDMI
Yes
Connectivity Technology
Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.