Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NDI BUNDLE / COLOR VIDEO CAMERA - WHITE

  • Mfr # SRGA12W/N

  • Zoro # G115831688


product price: $2,747.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wired
Field Of View (FOV) Angle
Approx. 70.0 degree (Wide)
Analog Video Signal Format
3G-SDI
Depth
7.9"
Height
7.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRGA12W/N
Zoro #
G115831688
UPC #
27242925588
Country of Origin
Thailand

Dimensions

Depth
7.9"
Height
7.2"
Minimum Focal Length
4.40 mm
Maximum Focal Length
52.80 mm
Image Sensor Size
1/2.5"
Width
6.2"

Details

Connectivity Technology
Wired
Field Of View (FOV) Angle
Approx. 70.0 degree (Wide)
Analog Video Signal Format
3G-SDI
Horizontal Resolution
1700 TVL
Package Contents
SRGA12 Network Camera 1 x AC power adaptor 1 x IR Remote Commander Unit 2 x Ceiling bracket 1 x Wire rope 9 x Screw M3 x8 1 x Screw M2.6 x6 BLACK 1 x HDMI cable fixing plate 1 x Safety regulation 1 x Download site information 1 x Warranty
Optical Zoom
12x
Remote Management
Yes
Power Source Type
PoE++, DC
Product Type
Network Camera
HDMI
Yes
Lens Included
Yes
Minimum Aperture
f/3.7
Shortest Shutter Speed
1/10000 Second
Maximum Resolution
3840 x 2160
Maximum Aperture
f/2.0
Recording Formats
4K
HD Recording
Yes
Features
Built-in Mechanical ICR, PTZ, Built-in OSD Function, Day/Night, Automatic White Balance, Microphone In
Mount Type
Ceiling Mount
Color Supported
Color
Color
White
Maximum Frame Rate
60 fps
Video Formats
H.265M, H.264 HP, H.264 (MP), H.264, H.264 BP, H.265
Protocols
IPv4, HTTPS, RTP/RTCP, UDP, TCP, VISCA over IP, ARP, DHCP, DNS, ICMP, IPv6, RTSP, HTTP
Image Sensor Type
Exmor R CMOS
Lens Type
Varifocal
Maximum Operating Temperature
104°F (40°C)
Network (RJ-45)
Yes
Longest Shutter Speed
1/1 Second

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.