
NDI BUNDLE / COLOR VIDEO CAMERA - WHITE
Mfr # SRGA40W/N
Zoro # G015831719
product price: $3,658.99
/ea
Free Shipping & Returns
Key Features
Optical Zoom
20x
Recording Formats
4K
Maximum Resolution
3840 x 2160
HD Recording
Yes
Features
PTZ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRGA40W/N
Zoro #
G015831719
UPC #
272422993066
Country of Origin
Thailand
Details
Optical Zoom
20x
Recording Formats
4K
Maximum Resolution
3840 x 2160
HD Recording
Yes
Features
PTZ
Color
White
Color Supported
Color
Product Type
Network Camera
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.