
PN FOR CLEARANCE CENTER USE ONLY.
Mfr # FW75BZ40H
Zoro # G515831714
product price: $3,657.99
/ea
Free Shipping & Returns
Key Features
Viewable Screen Size
74.50"
Operating System
Android 9.0 Pie
Depth(6)
2.8"
Display Resolution
3840 x 2160
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW75BZ40H
Zoro #
G515831714
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Viewable Screen Size
74.50"
Depth(6)
2.8"
Width
65.9"
Height
37.8"
Details
Operating System
Android 9.0 Pie
Display Resolution
3840 x 2160
Environmentally Friendly
Yes
Energy Star
Yes
Item
Digital Signage Display
Bluetooth
Yes
Scan Format
2160p
HDMI
Yes
HD Resolution
Yes
USB
Yes
Brightness
850 Nit
Mount Type
Table Mount
Wireless LAN
Yes
High Dynamic Range (HDR) Type
HDR10
Ethernet
Yes
Dynamic Contrast Ratio
600,000:1
Color
Black
Backlight Technology
Full Array LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.