
PTZ AUTO FRAMING - BLACK
Mfr # BRCAM7B
Zoro # G915831703
product price: $14,168.99
/ea
Free Shipping & Returns
Key Features
Product Type
Network Camera
Connectivity Technology
Wired
Color
Black
HDMI
Yes
Color Supported
Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRCAM7B
Zoro #
G915831703
UPC #
-
Country of Origin
Thailand
Details
Product Type
Network Camera
Connectivity Technology
Wired
Color
Black
HDMI
Yes
Color Supported
Color
HD Recording
Yes
Analog Video Signal Format
12G-SDI, 3G-SDI
AI-powered
Yes
Features
PTZ
Effective Camera Resolution
14 Megapixel
Maximum Resolution
3840 x 2160
Remote Management
Yes
Optical Zoom
20x
Recording Formats
4K
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.