Zoro Homepage

PTZ AUTO FRAMING - WHITE

  • Mfr # BRCAM7W

  • Zoro # G315831716


product price: $14,167.99
/ea
Free Shipping & Returns

Key Features

Depth
8.9"
Image Sensor Size
1"
Analog Video Signal Format
3G-SDI, 12G-SDI
HD Recording
Yes
Features
Auto Tracking, Face Detection, PTZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRCAM7W
Zoro #
G315831716
UPC #
27242931978
Country of Origin
Thailand

Dimensions

Depth
8.9"
Image Sensor Size
1"
Height
7.6"
Minimum Focal Length
24 mm
Width
6.6"
Maximum Focal Length
480 mm

Details

Analog Video Signal Format
3G-SDI, 12G-SDI
HD Recording
Yes
Features
Auto Tracking, Face Detection, PTZ
Maximum Operating Temperature
104°F (40°C)
Optical Zoom
20x
Maximum Resolution
3840 x 2160
Power Source Type
PoE, DC, PoE+
Connectivity Technology
Wired
HDMI
Yes
AI-powered
Yes
Color
White
Audio Support
Yes
Color Supported
Color
Field Of View (FOV) Angle
75 degree
Maximum Frame Rate
60 fps
Network (RJ-45)
Yes
Storage Type
Memory Card
Remote Management
Yes
Image Sensor Type
Exmor RS CMOS
Product Type
Network Camera
Maximum Aperture
f/2.8
Minimum Operating Temperature
32°F (0°C)
Recording Formats
4K
Protocols
SRT, RTSP, VISCA, RTMP
Minimum Aperture
f/4.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.