Rechargeable Battery Pack
Mfr # NPFD1
Zoro # G222414965
product price: $60.89
/eaKey Features
For Use With
Sony Cyber-shot Digital Still Cameras: DSC-T70/B DSC-T70/W DSC-T200 DSC-T200/R DSC-T200/B DSC-T70 DSC-T70/P
For Battery Voltage
4.2 V DC
Rechargeable Battery
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPFD1
Zoro #
G222414965
UPC #
-
Country of Origin
China
Details
For Use With
Sony Cyber-shot Digital Still Cameras: DSC-T70/B DSC-T70/W DSC-T200 DSC-T200/R DSC-T200/B DSC-T70 DSC-T70/P
For Battery Voltage
4.2 V DC
Rechargeable Battery
Yes
Description
Power up your Sony camera with this brand new rechargeable battery pack. Designed specifically for Sony cameras and compatible with other Sony accessories, this lithium-ion battery pack is a reliable source of power for your photography needs. Its adhesive design ensures that it stays securely in place for uninterrupted shooting sessions. This battery pack comes in retail packaging and is ready to use straight out of the box. Perfect for any Sony camera user, this battery pack is a must-have accessory for every photographer. Sony Branded Retail Package Capacity 2.4Wh/680mAh Wide compatibility
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.