Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REPLACEMENT LAMP FOR VPL-MX20 & VPL-MX25

  • Mfr # LMPM200

  • Zoro # G316042975


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Depth
3.4 in
Height
1.5 in
Width
2.3 in
Lamp Technology
UHP
Compatibility
Sony VPL-MX20 ProjectorSony VPL-MX25 Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMPM200
Zoro #
G316042975
UPC #
27242766976
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.4 in
Height
1.5 in
Width
2.3 in

Details

Lamp Technology
UHP
Compatibility
Sony VPL-MX20 ProjectorSony VPL-MX25 Projector
Compatible Device Technology
LCD
Lamp Power
200 W
Lamp Life
2000 Hour, 3000 Hour
Product Type
Projector Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.