Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHORT LENS FOR VPLF30/FHZ55

  • Mfr # VPLLZ2009

  • Zoro # G216042884


product price: $2,197.99
/ea
Free Shipping & Returns

Key Features

Maximum Aperture
f/2.1
Product Type
Lens
Lens Type
Zoom
Depth
8.5 in
Height
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPLLZ2009
Zoro #
G216042884
UPC #
27242880146
Country of Origin
Japan

Dimensions

Depth
8.5 in
Height
5.9 in
Width
6.5 in

Details

Maximum Aperture
f/2.1
Product Type
Lens
Lens Type
Zoom
Compatibility
Sony Projectors:VLP-F30 SeriesVPL-FHZ55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.