Zoro Homepage

SHORT THROW 0.8-1.02 LENS VPLGTZ380/P

  • Mfr # VPLLZ8008/P

  • Zoro # G516042980


product price: $15,794.99
/ea
Free Shipping & Returns

Key Features

Minimum Aperture
f/2.9
Depth
12 in
Product Type
Lens
Width
5.6 in
Height
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPLLZ8008/P
Zoro #
G516042980
UPC #
27242299726
Country of Origin
Japan

Dimensions

Depth
12 in
Width
5.6 in
Height
6.7 in

Details

Minimum Aperture
f/2.9
Product Type
Lens
Lens Type
Zoom

Description

SONY SHORT THROW 0.8-1.02 LENS VPLGTZ380/P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.