Zoro Homepage

SHORT THROW LENS FH3, FHZ56

  • Mfr # VPLL2007

  • Zoro # G616042989


product price: $2,197.99
/ea
Free Shipping & Returns

Key Features

Product Type
Lens
Height
5.9 in
Width
6.5 in
Depth
8.7 in
Lens Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPLL2007
Zoro #
G616042989
UPC #
27242880153
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.9 in
Width
6.5 in
Depth
8.7 in

Details

Product Type
Lens
Lens Type
Fixed
Lens Type Detail
Short Throw
Maximum Aperture
f/1.75
Compatibility
Sony Projectors:VPL-FH36VPL-FH31VPL-FHZ55VPL-FX35VPL-FX30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.