Zoro Homepage

Tape AIT-2 AME 50-130GB 230m

  • Mfr # SDX250C

  • Zoro # G115879352


product price: $54.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDX250C
Zoro #
G115879352
UPC #
027242551886
Country of Origin
China

Description

Sony SDX2-50C is a tape designed for AIT-2 drives and has a storage capacity of 50 GB native and 130 GB compressed on a tape of length 230m. It features Sony s patented AME Advanced Metal Evaporated technology which is a process of depositing a 100% pure cobalt layer directly on to the base film without adhesive or binders that maximizes the quality of recording. It also features DLC Diamond Like Carbon coating on the surface that maximizes reliability and life of the Sony AIT-2 tape. Another key feature of the SDX2-50C is that it has MIC Memory In Cassette chip that has a memory of 64K. This allows it to store file tables and table of contents so that the user can access the file quicker thus saving time and increasing life of the tape as it is used less. It also increases data integrity as the MIC stores a list of files separately from the tape itself. The SDX2-50C thus boasts maximum reliability and life. -Type: Storage media - AIT.-Media Included Qty: 1.-Native Capacity: 50 GB.-Compressed Capacity: 130 GB.-Tape Length: 230 m.-Recording Standard: AIT-2.-Advance Metal Evaporated AME Diamond Like Carbon DLC surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.