Zoro Homepage

UST LENS FOR VPLFH60/65, VPLFHZ57/60/65

  • Mfr # VPLL3003

  • Zoro # G616042965


product price: $5,419.99
/ea
Free Shipping & Returns

Key Features

Lens Type
Zoom
Width
9 in
Maximum Focal Length
5.90 mm
Lens Type Detail
Ultra Short Throw
Product Type
Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPLL3003
Zoro #
G616042965
UPC #
27242888777
Country of Origin
Japan

Dimensions

Width
9 in
Maximum Focal Length
5.90 mm
Height
7.6 in
Depth
16.7 in

Details

Lens Type
Zoom
Lens Type Detail
Ultra Short Throw
Product Type
Lens
Compatibility
Sony Projectors : VPL-FHZ75 VPL-FHZ70 VPL-FHZ65/BJ VPL-FHZ58 VPL-FH65 VPL-FHZ65 VPL-FHZ61 VPL-FHZ60 VPL-FW60 VPL-FHZ57 VPL-FH60 VPL-FHZ66 VPL-FW65 VPL-FWZ60 VPL-FWZ65
Maximum Aperture
f/1.85

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.