Zoro Homepage

WALL MOUNT BRACKET WHITE

  • Mfr # BRCWMALLW

  • Zoro # G715831712


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Width
9.10"
Color
White
Depth
10.90"
Device Supported
Network Camera
Height
11.90"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRCWMALLW
Zoro #
G715831712
UPC #
-
Country of Origin
United States

Dimensions

Width
9.10"
Depth
10.90"
Height
11.90"

Details

Color
White
Device Supported
Network Camera
Compatibility
Sony PTZ Cameras BRC-H700, Z700, 300, Z330, BRC-H800, BRC-H800/1, BRC-H800/WPW
Product Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.