Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WUXGA, 5,300LM LASER PROJECTOR

  • Mfr # VPLPHZ51

  • Zoro # G715831705


product price: $3,362.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Wireless LAN
Yes
Operating Power Consumption
434 W
Output Scan Format
2160p
Standard Mode Brightness
5800 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPLPHZ51
Zoro #
G715831705
UPC #
27242925250
Country of Origin
China

Dimensions

Width
16.6"
Depth
13.3"
Height
5.1"
Maximum Diagonal Image Size
25 ft

Details

Network (RJ-45)
Yes
Wireless LAN
Yes
Operating Power Consumption
434 W
Output Scan Format
2160p
Standard Mode Brightness
5800 lm
HDMI Inputs
Yes
Video Signal Standard
HDTV
Mount Type
Ceiling Mountable
USB
Yes
Lamp Type
Laser Diode
Projection Method
Front
Maximum Vertical Sync
92 Hz
Item
3LCD Projector
Graphic Mode
4K UHD
Native Aspect Ratio
16:10
Number of Lamps
1
Speaker Included
Yes
Max. Resolution
1920 x 1200
Optical Zoom
1.6x
Minimum Vertical Sync
24 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.