
XGS 108 SECURITY APPLIANCE - US POWER CORD
Mfr # XG108Z00ZZPCUS
Zoro # G815718920
product price: $827.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
6
Firewall Throughput
12.21-Gbit/s
Expansion Slot Type
SFP (mini-GBIC)
Ethernet Technology
2.5 Gigabit Ethernet
Number of Ports
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XG108Z00ZZPCUS
Zoro #
G815718920
UPC #
-
Country of Origin
China
Details
Number of Network (RJ-45) Ports
6
Firewall Throughput
12.21-Gbit/s
Expansion Slot Type
SFP (mini-GBIC)
Ethernet Technology
2.5 Gigabit Ethernet
Number of Ports
6
IPS Throughput
312.50-MB/s
Total Number of Expansion Slots
1
Manageable
Yes
VPN Throughput
1.01-GB/s
Firewall Protection Supported
TLS Inspection, Malware Protection, Secure IPsec VPN Connectivity, Threat Protection, Application Control
Data Link Protocols
SMB, HTTPS, HTTP
Item
Network Security/Firewall Appliance
Encryption Standard
TLS
Form Factor
Rack-mountable, Desktop
Number of SFP Slots
1
Base Unit Connectivity Technology
Wired
USB
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.