Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XGS 108 WITH STANDARD PROTECTION, 1-YEAR - US POWER CORD

  • Mfr # XT108Z12ZZPCUS

  • Zoro # G615718908


product price: $1,146.99
/ea
Free Shipping & Returns

Key Features

Firewall Throughput
12.21-Gbit/s
Ethernet Technology
2.5 Gigabit Ethernet
USB
Yes
Form Factor
Rack-mountable, Desktop
Support/Service Duration
1 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT108Z12ZZPCUS
Zoro #
G615718908
UPC #
-
Country of Origin
China

Details

Firewall Throughput
12.21-Gbit/s
Ethernet Technology
2.5 Gigabit Ethernet
USB
Yes
Form Factor
Rack-mountable, Desktop
Item
Network Security/Firewall Appliance
Support/Service Duration
1 Year
Number of Network (RJ-45) Ports
6
IPS Throughput
312.50-MB/s
Support/Service Type
Standard Protection
Base Unit Connectivity Technology
Wired
Number of SFP Slots
1
VPN Throughput
1.01-GB/s
Total Number of Expansion Slots
1
Manageable
Yes
Encryption Standard
TLS
Firewall Protection Supported
Secure IPsec VPN Connectivity, TLS Inspection, Threat Protection, Malware Protection, Application Control
Number of Ports
6
Data Link Protocols
HTTP, SMB, HTTPS
Expansion Slot Type
SFP (mini-GBIC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.