Zoro Homepage

XGS 108 WITH STANDARD PROTECTION, 3-YEAR - US POWER CORD

  • Mfr # XT108Z36ZZPCUS

  • Zoro # G915718868


product price: $1,785.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
2.5 Gigabit Ethernet
Manageable
Yes
Support/Service Type
Standard Protection
Data Link Protocols
HTTPS, HTTP, SMB
Firewall Protection Supported
TLS Inspection, Malware Protection, Application Control, Secure IPsec VPN Connectivity, Threat Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT108Z36ZZPCUS
Zoro #
G915718868
UPC #
-
Country of Origin
China

Details

Ethernet Technology
2.5 Gigabit Ethernet
Manageable
Yes
Support/Service Type
Standard Protection
Item
Network Security/Firewall Appliance
Data Link Protocols
HTTPS, HTTP, SMB
Firewall Protection Supported
TLS Inspection, Malware Protection, Application Control, Secure IPsec VPN Connectivity, Threat Protection
Support/Service Duration
3 Year
Number of SFP Slots
1
Firewall Throughput
12.21-Gbit/s
Number of Network (RJ-45) Ports
6
Expansion Slot Type
SFP (mini-GBIC)
Encryption Standard
TLS
VPN Throughput
1.01-GB/s
USB
Yes
IPS Throughput
312.50-MB/s
Base Unit Connectivity Technology
Wired
Total Number of Expansion Slots
1
Number of Ports
6
Form Factor
Desktop, Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.