
XGS 108 WITH STANDARD PROTECTION, 5-YEAR - US POWER CORD
Mfr # XT108Z60ZZPCUS
Zoro # G115718873
product price: $2,423.99
/ea
Free Shipping & Returns
Key Features
Encryption Standard
TLS
Form Factor
Desktop, Rack-mountable
Expansion Slot Type
SFP (mini-GBIC)
Number of Ports
6
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT108Z60ZZPCUS
Zoro #
G115718873
UPC #
-
Country of Origin
China
Details
Encryption Standard
TLS
Form Factor
Desktop, Rack-mountable
Expansion Slot Type
SFP (mini-GBIC)
Item
Network Security/Firewall Appliance
Number of Ports
6
USB
Yes
Data Link Protocols
SMB, HTTP, HTTPS
Firewall Throughput
12.21-Gbit/s
Base Unit Connectivity Technology
Wired
Ethernet Technology
2.5 Gigabit Ethernet
Support/Service Duration
5 Year
Manageable
Yes
Number of Network (RJ-45) Ports
6
Firewall Protection Supported
Threat Protection, Application Control, Malware Protection, TLS Inspection, Secure IPsec VPN Connectivity
Support/Service Type
Standard Protection
IPS Throughput
312.50-MB/s
VPN Throughput
1.01-GB/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.