
XGS 108 WITH XSTREAM PROTECTION, 3-YEAR - US POWER CORD
Mfr # XX108Z36ZZPCUS
Zoro # G815718883
product price: $2,071.99
/ea
Free Shipping & Returns
Key Features
Encryption Standard
TLS
Expansion Slot Type
SFP (mini-GBIC)
IPS Throughput
312.50-MB/s
USB
Yes
Firewall Throughput
12.21-Gbit/s
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XX108Z36ZZPCUS
Zoro #
G815718883
UPC #
-
Country of Origin
China
Details
Encryption Standard
TLS
Expansion Slot Type
SFP (mini-GBIC)
IPS Throughput
312.50-MB/s
USB
Yes
Firewall Throughput
12.21-Gbit/s
Data Link Protocols
HTTP, HTTPS, SMB
Firewall Protection Supported
Threat Protection, TLS Inspection, Malware Protection, Application Control, Secure IPsec VPN Connectivity
Base Unit Connectivity Technology
Wired
VPN Throughput
1.01-GB/s
Number of Network (RJ-45) Ports
6
Support/Service Type
XSTREAM PROTECTION
Ethernet Technology
2.5 Gigabit Ethernet
Number of Ports
6
Form Factor
Rack-mountable, Desktop
Manageable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.