Zoro Homepage

XGS 108W SECURITY APPLIANCE - US POWER CORD

  • Mfr # XW108Z00ZZPCUS

  • Zoro # G215718872


product price: $949.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Expansion Slot Type
SFP (mini-GBIC)
Firewall Protection Supported
Application Control, TLS Inspection, Threat Protection, Malware Protection, Secure IPsec VPN Connectivity
Number of Network (RJ-45) Ports
6
Manageable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XW108Z00ZZPCUS
Zoro #
G215718872
UPC #
-
Country of Origin
China

Details

USB
Yes
Expansion Slot Type
SFP (mini-GBIC)
Firewall Protection Supported
Application Control, TLS Inspection, Threat Protection, Malware Protection, Secure IPsec VPN Connectivity
Item
Network Security/Firewall Appliance
Number of Network (RJ-45) Ports
6
Manageable
Yes
Number of SFP Slots
1
IPS Throughput
312.50-MB/s
Network Band
Dual Band
Wireless LAN
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Total Number of Expansion Slots
1
Wireless LAN Standard
IEEE 802.11ax
Number of Ports
6
VPN Throughput
1.01-GB/s
Encryption Standard
TLS
Form Factor
Desktop, Rack-mountable
Data Link Protocols
HTTP, HTTPS, SMB
Firewall Throughput
12.21-Gbit/s
Base Unit Connectivity Technology
Wired/Wireless

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.