XGS 118 SECURITY APPLIANCE - US POWER CORD
Mfr # XG118Z00ZZPCUS
Zoro # G715718907
product price: $1,055.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Rack-mountable, Desktop
Data Link Protocols
SMB, HTTPS, HTTP
Firewall Throughput
15.14-Gbit/s
Expansion Slot Type
SFP, Expansion Slot
IPS Throughput
437.50-MB/s
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XG118Z00ZZPCUS
Zoro #
G715718907
UPC #
-
Country of Origin
China
Details
Form Factor
Rack-mountable, Desktop
Data Link Protocols
SMB, HTTPS, HTTP
Firewall Throughput
15.14-Gbit/s
Expansion Slot Type
SFP, Expansion Slot
IPS Throughput
437.50-MB/s
Base Unit Connectivity Technology
Wired
Ethernet Technology
2.5 Gigabit Ethernet
Encryption Standard
TLS
Item
Network Security/Firewall Appliance
Number of SFP Slots
1
Firewall Protection Supported
TLS Inspection, Application Control, Malware Protection, Threat Protection, Secure IPsec VPN Connectivity
Total Number of Expansion Slots
2
Number of Network (RJ-45) Ports
9
VPN Throughput
1.59-GB/s
Manageable
Yes
Number of Ports
9
USB
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.