
XGS 118 WITH XSTREAM PROTECTION, 3-YEAR - US POWER CORD
Mfr # XX118Z36ZZPCUS
Zoro # G715718877
product price:Â $3,041.99
/ea
Free Shipping & Returns
Key Features
Manageable
Yes
VPN Throughput
1.59-GB/s
Total Number of Expansion Slots
2
Encryption Standard
TLS
Expansion Slot Type
Expansion Slot, SFP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XX118Z36ZZPCUS
Zoro #
G715718877
UPC #
-
Country of Origin
China
Details
Manageable
Yes
VPN Throughput
1.59-GB/s
Total Number of Expansion Slots
2
Encryption Standard
TLS
Item
Network Security/Firewall Appliance
Expansion Slot Type
Expansion Slot, SFP
Ethernet Technology
2.5 Gigabit Ethernet
USB
Yes
Firewall Protection Supported
Application Control, TLS Inspection, Secure IPsec VPN Connectivity, Threat Protection, Malware Protection
Form Factor
Desktop, Rack-mountable
Support/Service Type
Xstream Protection
Support/Service Duration
3 Year
Data Link Protocols
SMB, HTTP, HTTPS
Number of SFP Slots
1
IPS Throughput
437.50-MB/s
Base Unit Connectivity Technology
Wired
Number of Ports
9
Firewall Throughput
15.14-Gbit/s
Number of Network (RJ-45) Ports
9
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.