Zoro Homepage

XGS 118W SECURITY APPLIANCE - US POWER CORD

  • Mfr # XW118Z00ZZPCUS

  • Zoro # G415718931


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
TLS
Wireless LAN
Yes
Number of Network (RJ-45) Ports
9
Wireless LAN Standard
IEEE 802.11ax
Firewall Protection Supported
Secure IPsec VPN Connectivity, Application Control, Threat Protection, Malware Protection, TLS Inspection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XW118Z00ZZPCUS
Zoro #
G415718931
UPC #
-
Country of Origin
China

Details

Encryption Standard
TLS
Wireless LAN
Yes
Number of Network (RJ-45) Ports
9
Item
Network Security/Firewall Appliance
Wireless LAN Standard
IEEE 802.11ax
Firewall Protection Supported
Secure IPsec VPN Connectivity, Application Control, Threat Protection, Malware Protection, TLS Inspection
USB
Yes
Firewall Throughput
15.14-Gbit/s
Data Link Protocols
HTTPS, SMB, HTTP
Base Unit Connectivity Technology
Wired/Wireless
Total Number of Expansion Slots
2
VPN Throughput
1.59-GB/s
Number of Ports
9
IPS Throughput
437.50-MB/s
Expansion Slot Type
Expansion Slot, SFP
Ethernet Technology
2.5 Gigabit Ethernet
Network Band
Dual Band
Form Factor
Rack-mountable, Desktop
Number of SFP Slots
1
Manageable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.