XGS 118W WITH STANDARD PROTECTION, 1-YEAR - US POWER CORD

  • Mfr # XZ118Z12ZZPCUS

  • Zoro # G515718916


product price:  $1,770.29
/ea
Free Shipping & Returns

Key Features

Wireless LAN Standard
IEEE 802.11ax
Firewall Throughput
15.14-Gbit/s
USB
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Number of Network (RJ-45) Ports
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ118Z12ZZPCUS
Zoro #
G515718916
UPC #
-
Country of Origin
China

Details

Wireless LAN Standard
IEEE 802.11ax
Firewall Throughput
15.14-Gbit/s
USB
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Number of Network (RJ-45) Ports
9
Network Band
Dual Band
Item
Network Security/Firewall Appliance
Support/Service Type
Standard Protection
Support/Service Duration
1 Year
Expansion Slot Type
Expansion Slot, SFP
Firewall Protection Supported
Malware Protection, Application Control, TLS Inspection, Secure IPsec VPN Connectivity, Threat Protection
Manageable
Yes
Base Unit Connectivity Technology
Wired/Wireless
VPN Throughput
1.59-GB/s
Encryption Standard
TLS
Wireless LAN
Yes
Data Link Protocols
SMB, HTTP, HTTPS
Form Factor
Rack-mountable, Desktop
Number of Ports
9
IPS Throughput
437.50-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.