XGS 118W WITH STANDARD PROTECTION, 5-YEAR - US POWER CORD

  • Mfr # XZ118Z60ZZPCUS

  • Zoro # G215718940


product price:  $3,722.99
/ea
Free Shipping & Returns

Key Features

Data Link Protocols
HTTP, SMB, HTTPS
Firewall Throughput
15.14-Gbit/s
Ethernet Technology
2.5 Gigabit Ethernet
Form Factor
Rack-mountable, Desktop
Wireless LAN
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZ118Z60ZZPCUS
Zoro #
G215718940
UPC #
-
Country of Origin
China

Details

Data Link Protocols
HTTP, SMB, HTTPS
Firewall Throughput
15.14-Gbit/s
Ethernet Technology
2.5 Gigabit Ethernet
Form Factor
Rack-mountable, Desktop
Wireless LAN
Yes
USB
Yes
VPN Throughput
1.59-GB/s
Total Number of Expansion Slots
2
Expansion Slot Type
SFP, Expansion Slot
Support/Service Type
Standard Protection
Firewall Protection Supported
TLS Inspection, Application Control, Malware Protection, Threat Protection, Secure IPsec VPN Connectivity
Support/Service Duration
5 Year
Number of SFP Slots
1
Number of Ports
9
Encryption Standard
TLS
Item
Network Security/Firewall Appliance
Network Band
Dual Band
Manageable
Yes
Number of Network (RJ-45) Ports
9
Wireless LAN Standard
IEEE 802.11ax
Base Unit Connectivity Technology
Wired/Wireless
IPS Throughput
437.50-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.