XGS 118W WITH XSTREAM PROTECTION, 5-YEAR - US POWER CORD

  • Mfr # XY118Z60ZZPCUS

  • Zoro # G015718867


product price:  $4,711.99
/ea
Free Shipping & Returns

Key Features

Support/Service Duration
5 Year
Network Band
Dual Band
VPN Throughput
1.59-GB/s
Manageable
Yes
Number of Ports
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XY118Z60ZZPCUS
Zoro #
G015718867
UPC #
-
Country of Origin
China

Details

Support/Service Duration
5 Year
Network Band
Dual Band
VPN Throughput
1.59-GB/s
Manageable
Yes
Number of Ports
9
Wireless LAN
Yes
Firewall Protection Supported
Malware Protection, Secure IPsec VPN Connectivity, Threat Protection, TLS Inspection, Application Control
Base Unit Connectivity Technology
Wired/Wireless
Total Number of Expansion Slots
2
Number of SFP Slots
1
IPS Throughput
437.50-MB/s
Support/Service Type
XSTREAM PROTECTION
Encryption Standard
TLS
Item
Network Security/Firewall Appliance
Expansion Slot Type
Expansion Slot, SFP
Firewall Throughput
15.14-Gbit/s
Ethernet Technology
2.5 Gigabit Ethernet
Data Link Protocols
HTTPS, HTTP, SMB
Form Factor
Rack-mountable, Desktop
USB
Yes
Wireless LAN Standard
IEEE 802.11ax
Number of Network (RJ-45) Ports
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.