
XGS 128 SECURITY APPLIANCE - US POWER CORD
Mfr # XG128Z00ZZPCUS
Zoro # G215718926
product price: $1,434.99
/ea
Free Shipping & Returns
Key Features
Firewall Throughput
18.65-Gbit/s
Base Unit Connectivity Technology
Wired
Expansion Slot Type
SFP, Expansion Slot
Total Number of Expansion Slots
2
Number of Network (RJ-45) Ports
9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XG128Z00ZZPCUS
Zoro #
G215718926
UPC #
-
Country of Origin
China
Details
Firewall Throughput
18.65-Gbit/s
Base Unit Connectivity Technology
Wired
Expansion Slot Type
SFP, Expansion Slot
Total Number of Expansion Slots
2
Number of Network (RJ-45) Ports
9
IPS Throughput
581.25-MB/s
Manageable
Yes
USB
Yes
Number of Ports
9
Form Factor
Desktop, Rack-mountable
Firewall Protection Supported
Secure IPsec VPN Connectivity, Malware Protection, Application Control, Threat Protection, TLS Inspection
Data Link Protocols
HTTPS, HTTP
Ethernet Technology
2.5 Gigabit Ethernet
Item
Network Security/Firewall Appliance
Encryption Standard
TLS
Number of SFP Slots
1
VPN Throughput
1.84-GB/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.