XGS 128 WITH STANDARD PROTECTION, 1-YEAR - US POWER CORD
Mfr # XT128Z12ZZPCUS
Zoro # G415718863
product price: $2,111.99
/ea
Free Shipping & Returns
Key Features
Total Number of Expansion Slots
2
Manageable
Yes
Firewall Throughput
18.65-Gbit/s
IPS Throughput
581.25-MB/s
Expansion Slot Type
Expansion Slot, SFP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT128Z12ZZPCUS
Zoro #
G415718863
UPC #
-
Country of Origin
China
Details
Total Number of Expansion Slots
2
Manageable
Yes
Firewall Throughput
18.65-Gbit/s
IPS Throughput
581.25-MB/s
Expansion Slot Type
Expansion Slot, SFP
Firewall Protection Supported
Secure IPsec VPN Connectivity, TLS Inspection, Threat Protection, Application Control, Malware Protection
Number of Ports
9
Base Unit Connectivity Technology
Wired
Form Factor
Desktop, Rack-mountable
Encryption Standard
TLS
Support/Service Type
Standard Protection
USB
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Number of SFP Slots
1
Number of Network (RJ-45) Ports
9
Data Link Protocols
HTTPS, HTTP, SMB
Item
Network Security/Firewall Appliance
VPN Throughput
1.84-GB/s
Support/Service Duration
1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.