XGS 128 WITH STANDARD PROTECTION, 3-YEAR - US POWER CORD
Mfr # XT128Z36ZZPCUS
Zoro # G315718871
product price: $3,467.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
9
Firewall Protection Supported
Application Control, TLS Inspection, Threat Protection, Malware Protection, Secure IPsec VPN Connectivity
Base Unit Connectivity Technology
Wired
Number of Network (RJ-45) Ports
9
Data Link Protocols
SMB, HTTP, HTTPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT128Z36ZZPCUS
Zoro #
G315718871
UPC #
-
Country of Origin
China
Details
Number of Ports
9
Firewall Protection Supported
Application Control, TLS Inspection, Threat Protection, Malware Protection, Secure IPsec VPN Connectivity
Base Unit Connectivity Technology
Wired
Number of Network (RJ-45) Ports
9
Data Link Protocols
SMB, HTTP, HTTPS
Total Number of Expansion Slots
2
Support/Service Type
Standard Protection
Number of SFP Slots
1
USB
Yes
VPN Throughput
1.84-GB/s
Support/Service Duration
3 Year
Item
Network Security/Firewall Appliance
IPS Throughput
581.25-MB/s
Ethernet Technology
2.5 Gigabit Ethernet
Expansion Slot Type
SFP, Expansion Slot
Encryption Standard
TLS
Manageable
Yes
Firewall Throughput
18.65-Gbit/s
Form Factor
Desktop, Rack-mountable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.