Zoro Homepage

XGS 128 WITH STANDARD PROTECTION, 5-YEAR - US POWER CORD

  • Mfr # XT128Z60ZZPCUS

  • Zoro # G215718889


product price: $4,822.99
/ea
Free Shipping & Returns

Key Features

Support/Service Type
Standard Protection
USB
Yes
Total Number of Expansion Slots
2
Ethernet Technology
2.5 Gigabit Ethernet
Support/Service Duration
5 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT128Z60ZZPCUS
Zoro #
G215718889
UPC #
-
Country of Origin
China

Details

Support/Service Type
Standard Protection
USB
Yes
Total Number of Expansion Slots
2
Ethernet Technology
2.5 Gigabit Ethernet
Item
Network Security/Firewall Appliance
Support/Service Duration
5 Year
Firewall Protection Supported
TLS Inspection, Threat Protection, Malware Protection, Secure IPsec VPN Connectivity, Application Control
Number of Ports
9
Number of SFP Slots
1
Expansion Slot Type
SFP, Expansion Slot
Data Link Protocols
HTTPS, HTTP, SMB
Form Factor
Desktop, Rack-mountable
Base Unit Connectivity Technology
Wired
VPN Throughput
1.84-GB/s
Number of Network (RJ-45) Ports
9
IPS Throughput
581.25-MB/s
Manageable
Yes
Encryption Standard
TLS
Firewall Throughput
18.65-Gbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.