Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XGS 128 WITH XSTREAM PROTECTION, 3-YEAR - US POWER CORD

  • Mfr # XX128Z36ZZPCUS

  • Zoro # G915718936


product price: $4,075.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
TLS
Number of Network (RJ-45) Ports
9
Base Unit Connectivity Technology
Wired
Form Factor
Rack-mountable, Desktop
Firewall Protection Supported
Application Control, Threat Protection, Secure IPsec VPN Connectivity, TLS Inspection, Malware Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XX128Z36ZZPCUS
Zoro #
G915718936
UPC #
-
Country of Origin
China

Details

Encryption Standard
TLS
Number of Network (RJ-45) Ports
9
Base Unit Connectivity Technology
Wired
Form Factor
Rack-mountable, Desktop
Firewall Protection Supported
Application Control, Threat Protection, Secure IPsec VPN Connectivity, TLS Inspection, Malware Protection
Number of Ports
9
Support/Service Type
Xstream Protection
USB
Yes
Data Link Protocols
SMB, HTTPS, HTTP
Item
Network Security/Firewall Appliance
Manageable
Yes
Total Number of Expansion Slots
2
VPN Throughput
1.84-GB/s
Ethernet Technology
2.5 Gigabit Ethernet
Support/Service Duration
3 Year
Number of SFP Slots
1
Firewall Throughput
18.65-Gbit/s
Expansion Slot Type
Expansion Slot, SFP
IPS Throughput
581.25-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.