Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XGS 128 WITH XSTREAM PROTECTION, 5-YEAR - US POWER CORD

  • Mfr # XX128Z60ZZPCUS

  • Zoro # G315718932


product price: $5,835.99
/ea
Free Shipping & Returns

Key Features

VPN Throughput
1.84-GB/s
Firewall Protection Supported
TLS Inspection, Secure IPsec VPN Connectivity, Application Control, Threat Protection, Malware Protection
Ethernet Technology
2.5 Gigabit Ethernet
Support/Service Duration
5 Year
IPS Throughput
581.25-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XX128Z60ZZPCUS
Zoro #
G315718932
UPC #
-
Country of Origin
China

Details

VPN Throughput
1.84-GB/s
Item
Network Security/Firewall Appliance
Firewall Protection Supported
TLS Inspection, Secure IPsec VPN Connectivity, Application Control, Threat Protection, Malware Protection
Ethernet Technology
2.5 Gigabit Ethernet
Support/Service Duration
5 Year
IPS Throughput
581.25-MB/s
Manageable
Yes
Number of Network (RJ-45) Ports
9
Support/Service Type
XSTREAM PROTECTION
Firewall Throughput
18.65-Gbit/s
Data Link Protocols
HTTPS, HTTP, SMB
Expansion Slot Type
SFP, Expansion Slot
Encryption Standard
TLS
Number of SFP Slots
1
Base Unit Connectivity Technology
Wired
Number of Ports
9
Total Number of Expansion Slots
2
USB
Yes
Form Factor
Rack-mountable, Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.