XGS 128W WITH STANDARD PROTECTION, 1-YEAR - US POWER CORD

  • Mfr # XZ128Z12ZZPCUS

  • Zoro # G115718934


product price: $2,415.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
TLS
Support/Service Duration
1 Year
Base Unit Connectivity Technology
Wired/Wireless
Form Factor
Rack-mountable, Desktop
Number of Network (RJ-45) Ports
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ128Z12ZZPCUS
Zoro #
G115718934
UPC #
-
Country of Origin
China

Details

Encryption Standard
TLS
Support/Service Duration
1 Year
Base Unit Connectivity Technology
Wired/Wireless
Form Factor
Rack-mountable, Desktop
Number of Network (RJ-45) Ports
9
VPN Throughput
1.84-GB/s
Network Band
Dual Band
Number of Ports
9
IPS Throughput
581.25-MB/s
Wireless LAN
Yes
USB
Yes
Support/Service Type
STANDARD PROTECTION
Firewall Protection Supported
Secure IPsec VPN Connectivity, Threat Protection, Application Control, Malware Protection, TLS Inspection
Number of SFP Slots
1
Ethernet Technology
2.5 Gigabit Ethernet
Firewall Throughput
18.65-Gbit/s
Item
Network Security/Firewall Appliance
Expansion Slot Type
Expansion Slot, SFP
Total Number of Expansion Slots
2
Manageable
Yes
Wireless LAN Standard
IEEE 802.11ax
Data Link Protocols
HTTPS, HTTP, SMB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.