XGS 128W WITH STANDARD PROTECTION, 3-YEAR - US POWER CORD

  • Mfr # XZ128Z36ZZPCUS

  • Zoro # G515718930


product price: $3,770.99
/ea
Free Shipping & Returns

Key Features

Firewall Protection Supported
Secure IPsec VPN Connectivity, Malware Protection, Threat Protection, Application Control, TLS Inspection
Encryption Standard
TLS
Form Factor
Rack-mountable, Desktop
Expansion Slot Type
SFP, Expansion Slot
Total Number of Expansion Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ128Z36ZZPCUS
Zoro #
G515718930
UPC #
-
Country of Origin
China

Details

Firewall Protection Supported
Secure IPsec VPN Connectivity, Malware Protection, Threat Protection, Application Control, TLS Inspection
Encryption Standard
TLS
Form Factor
Rack-mountable, Desktop
Expansion Slot Type
SFP, Expansion Slot
Total Number of Expansion Slots
2
Data Link Protocols
HTTPS, SMB, HTTP
Number of Ports
9
Network Band
Dual Band
USB
Yes
Support/Service Duration
3 Year
Wireless LAN Standard
IEEE 802.11ax
Manageable
Yes
Wireless LAN
Yes
Item
Network Security/Firewall Appliance
VPN Throughput
1.84-GB/s
Number of Network (RJ-45) Ports
9
IPS Throughput
581.25-MB/s
Base Unit Connectivity Technology
Wired/Wireless
Firewall Throughput
18.65-Gbit/s
Ethernet Technology
2.5 Gigabit Ethernet
Support/Service Type
STANDARD PROTECTION

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.