
XGS 128W WITH STANDARD PROTECTION, 5-YEAR - US POWER CORD
Mfr # XZ128Z60ZZPCUS
Zoro # G815718906
product price: $5,125.99
/ea
Free Shipping & Returns
Key Features
Support/Service Duration
5 Year
Data Link Protocols
SMB, HTTP, HTTPS
Encryption Standard
TLS
Wireless LAN
Yes
Network Band
Dual Band
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XZ128Z60ZZPCUS
Zoro #
G815718906
UPC #
-
Country of Origin
China
Details
Support/Service Duration
5 Year
Data Link Protocols
SMB, HTTP, HTTPS
Encryption Standard
TLS
Item
Network Security/Firewall Appliance
Wireless LAN
Yes
Network Band
Dual Band
Number of SFP Slots
1
Number of Network (RJ-45) Ports
9
Firewall Protection Supported
Secure IPsec VPN Connectivity, Application Control, Malware Protection, TLS Inspection, Threat Protection
Number of Ports
9
Firewall Throughput
18.65-Gbit/s
Expansion Slot Type
SFP, Expansion Slot
Manageable
Yes
Support/Service Type
Standard Protection
Ethernet Technology
2.5 Gigabit Ethernet
Base Unit Connectivity Technology
Wired/Wireless
VPN Throughput
1.84-GB/s
Wireless LAN Standard
IEEE 802.11ax
Total Number of Expansion Slots
2
IPS Throughput
581.25-MB/s
USB
Yes
Form Factor
Desktop, Rack-mountable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.