XGS 128W WITH XSTREAM PROTECTION, 1-YEAR - US POWER CORD

  • Mfr # XY128Z12ZZPCUS

  • Zoro # G815718913


product price: $2,618.99
/ea
Free Shipping & Returns

Key Features

Base Unit Connectivity Technology
Wired/Wireless
VPN Throughput
1.84-GB/s
Form Factor
Desktop, Rack-mountable
Data Link Protocols
HTTPS, HTTP, SMB
Number of Network (RJ-45) Ports
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XY128Z12ZZPCUS
Zoro #
G815718913
UPC #
-
Country of Origin
China

Details

Base Unit Connectivity Technology
Wired/Wireless
VPN Throughput
1.84-GB/s
Form Factor
Desktop, Rack-mountable
Data Link Protocols
HTTPS, HTTP, SMB
Number of Network (RJ-45) Ports
9
Network Band
Dual Band
Manageable
Yes
Ethernet Technology
2.5 Gigabit Ethernet
IPS Throughput
581.25-MB/s
Expansion Slot Type
Expansion Slot, SFP
Number of Ports
9
Firewall Protection Supported
Threat Protection, TLS Inspection, Application Control, Secure IPsec VPN Connectivity, Malware Protection
Wireless LAN Standard
IEEE 802.11ax
Support/Service Duration
1 Year
Encryption Standard
TLS
Firewall Throughput
18.65-Gbit/s
Total Number of Expansion Slots
2
Number of SFP Slots
1
USB
Yes
Item
Network Security/Firewall Appliance
Support/Service Type
XSTREAM PROTECTION
Wireless LAN
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.