XGS 128W WITH XSTREAM PROTECTION, 5-YEAR - US POWER CORD

  • Mfr # XY128Z60ZZPCUS

  • Zoro # G015718881


product price:  $6,138.99
/ea
Free Shipping & Returns

Key Features

Expansion Slot Type
SFP, Expansion Slot
Firewall Throughput
18.65-Gbit/s
Data Link Protocols
SMB, HTTPS, HTTP
Number of Ports
9
Firewall Protection Supported
Application Control, Secure IPsec VPN Connectivity, Malware Protection, Threat Protection, TLS Inspection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XY128Z60ZZPCUS
Zoro #
G015718881
UPC #
-
Country of Origin
China

Details

Expansion Slot Type
SFP, Expansion Slot
Firewall Throughput
18.65-Gbit/s
Data Link Protocols
SMB, HTTPS, HTTP
Number of Ports
9
Firewall Protection Supported
Application Control, Secure IPsec VPN Connectivity, Malware Protection, Threat Protection, TLS Inspection
USB
Yes
Wireless LAN
Yes
Item
Network Security/Firewall Appliance
Total Number of Expansion Slots
2
Network Band
Dual Band
Base Unit Connectivity Technology
Wired
Form Factor
Desktop, Rack-mountable
Ethernet Technology
2.5 Gigabit Ethernet
IPS Throughput
581.25-MB/s
Number of Network (RJ-45) Ports
9
Encryption Standard
TLS
Manageable
Yes
Number of SFP Slots
1
Support/Service Duration
5 Year
VPN Throughput
1.84-GB/s
Wireless LAN Standard
IEEE 802.11ax
Support/Service Type
XSTREAM PROTECTION

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.