
XGS 138 SECURITY APPLIANCE - US POWER CORD
Mfr # XG138Z00ZZPCUS
Zoro # G915718882
product price: $1,814.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Desktop, Rack-mountable
Number of SFP+ Slots
2
PoE (RJ-45) Port
Yes
Number of PoE (RJ-45) Ports
2
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XG138Z00ZZPCUS
Zoro #
G915718882
UPC #
-
Country of Origin
China
Details
Form Factor
Desktop, Rack-mountable
Number of SFP+ Slots
2
PoE (RJ-45) Port
Yes
Number of PoE (RJ-45) Ports
2
Manageable
Yes
Number of Ports
6
Firewall Throughput
18.65-Gbit/s
Firewall Protection Supported
TLS Inspection, Application Control, Malware Protection, Secure IPsec VPN Connectivity, Threat Protection
Number of Network (RJ-45) Ports
4
VPN Throughput
825-MB/s
Encryption Standard
TLS
Total Number of Expansion Slots
3
Item
Network Security/Firewall Appliance
IPS Throughput
731.25-MB/s
USB
Yes
Ethernet Technology
10 Gigabit Ethernet
Expansion Slot Type
SFP+, Expansion Slot
Data Link Protocols
SMB, HTTP, HTTPS
Base Unit Connectivity Technology
Wired
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.