
XGS 138 WITH STANDARD PROTECTION, 1-YEAR - US POWER CORD
Mfr # XT138Z12ZZPCUS
Zoro # G515718909
product price: $2,881.99
/ea
Free Shipping & Returns
Key Features
Firewall Throughput
18.65-Gbit/s
Expansion Slot Type
Expansion Slot, SFP+
USB
Yes
Total Number of Expansion Slots
3
Support/Service Type
Standard Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT138Z12ZZPCUS
Zoro #
G515718909
UPC #
-
Country of Origin
China
Details
Firewall Throughput
18.65-Gbit/s
Expansion Slot Type
Expansion Slot, SFP+
USB
Yes
Total Number of Expansion Slots
3
Support/Service Type
Standard Protection
Ethernet Technology
10 Gigabit Ethernet
Item
Network Security/Firewall Appliance
Encryption Standard
TLS
VPN Throughput
825-MB/s
Manageable
Yes
Firewall Protection Supported
Threat Protection, Application Control, Secure IPsec VPN Connectivity, Malware Protection, TLS Inspection
Number of Ports
6
Support/Service Duration
1 Year
IPS Throughput
731.25-MB/s
Base Unit Connectivity Technology
Wired
Number of Network (RJ-45) Ports
4
Data Link Protocols
SMB, HTTPS, HTTP
Form Factor
Rack-mountable, Desktop
PoE (RJ-45) Port
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.