
XGS 138 WITH STANDARD PROTECTION, 3-YEAR - US POWER CORD
Mfr # XT138Z36ZZPCUS
Zoro # G115718941
product price: $5,017.99
/ea
Free Shipping & Returns
Key Features
Support/Service Duration
3 Year
VPN Throughput
825-MB/s
Support/Service Type
Standard Protection
Number of Ports
6
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT138Z36ZZPCUS
Zoro #
G115718941
UPC #
-
Country of Origin
China
Details
Support/Service Duration
3 Year
VPN Throughput
825-MB/s
Support/Service Type
Standard Protection
Number of Ports
6
USB
Yes
PoE (RJ-45) Port
Yes
Total Number of Expansion Slots
3
Firewall Protection Supported
TLS Inspection, Secure IPsec VPN Connectivity, Threat Protection, Application Control, Malware Protection
Number of SFP+ Slots
2
Base Unit Connectivity Technology
Wired
Ethernet Technology
10 Gigabit Ethernet
Firewall Throughput
18.65-Gbit/s
Expansion Slot Type
SFP+, Expansion Slot
Encryption Standard
TLS
Number of Network (RJ-45) Ports
4
IPS Throughput
731.25-MB/s
Number of PoE (RJ-45) Ports
2
Form Factor
Desktop, Rack-mountable
Data Link Protocols
HTTP, HTTPS, SMB
Manageable
Yes
Item
Network Security/Firewall Appliance
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.