Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XGS 138 WITH STANDARD PROTECTION, 5-YEAR - US POWER CORD

  • Mfr # XT138Z60ZZPCUS

  • Zoro # G615718885


product price: $7,153.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Rack-mountable, Desktop
Number of SFP+ Slots
2
Support/Service Type
Standard Protection
Number of Ports
6
Number of PoE (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT138Z60ZZPCUS
Zoro #
G615718885
UPC #
-
Country of Origin
China

Details

Form Factor
Rack-mountable, Desktop
Number of SFP+ Slots
2
Support/Service Type
Standard Protection
Number of Ports
6
Number of PoE (RJ-45) Ports
2
VPN Throughput
825-MB/s
Number of Network (RJ-45) Ports
4
Item
Network Security/Firewall Appliance
Support/Service Duration
5 Year
Data Link Protocols
HTTP, HTTPS, SMB
Encryption Standard
TLS
Firewall Protection Supported
Malware Protection, Threat Protection, Application Control, Secure IPsec VPN Connectivity, TLS Inspection
PoE (RJ-45) Port
Yes
Expansion Slot Type
SFP+, Expansion Slot
Total Number of Expansion Slots
3
Manageable
Yes
USB
Yes
Ethernet Technology
10 Gigabit Ethernet
IPS Throughput
731.25-MB/s
Base Unit Connectivity Technology
Wired
Firewall Throughput
18.65-Gbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.