
XGS 138 WITH XSTREAM PROTECTION, 1-YEAR - US POWER CORD
Mfr # XX138Z12ZZPCUS
Zoro # G315718918
product price: $3,201.99
/ea
Free Shipping & Returns
Key Features
PoE (RJ-45) Port
Yes
Manageable
Yes
Encryption Standard
TLS
Firewall Protection Supported
Threat Protection, Application Control, TLS Inspection, Malware Protection, Secure IPsec VPN Connectivity
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XX138Z12ZZPCUS
Zoro #
G315718918
UPC #
-
Country of Origin
China
Details
PoE (RJ-45) Port
Yes
Manageable
Yes
Encryption Standard
TLS
Firewall Protection Supported
Threat Protection, Application Control, TLS Inspection, Malware Protection, Secure IPsec VPN Connectivity
USB
Yes
IPS Throughput
731.25-MB/s
Support/Service Duration
1 Year
New Connections Per Second
105000
Base Unit Connectivity Technology
Wired
VPN Throughput
825-MB/s
Number of Ports
6
Data Link Protocols
HTTP, HTTPS, SMB
Form Factor
Desktop, Rack-mountable
Support/Service Type
XSTREAM PROTECTION
Number of SFP+ Slots
2
Number of PoE (RJ-45) Ports
2
Expansion Slot Type
SFP+, Expansion Slot
Item
Network Security/Firewall Appliance
Number of Network (RJ-45) Ports
4
Total Number of Expansion Slots
3
Ethernet Technology
10 Gigabit Ethernet
Firewall Throughput
18.65-Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.