
XGS 138 WITH XSTREAM PROTECTION, 3-YEAR - US POWER CORD
Mfr # XX138Z36ZZPCUS
Zoro # G915718905
product price: $5,977.99
/ea
Free Shipping & Returns
Key Features
Firewall Protection Supported
TLS Inspection, Application Control, Secure IPsec VPN Connectivity, Threat Protection, Malware Protection
VPN Throughput
825-MB/s
USB
Yes
Number of PoE (RJ-45) Ports
2
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XX138Z36ZZPCUS
Zoro #
G915718905
UPC #
-
Country of Origin
China
Details
Firewall Protection Supported
TLS Inspection, Application Control, Secure IPsec VPN Connectivity, Threat Protection, Malware Protection
VPN Throughput
825-MB/s
USB
Yes
Number of PoE (RJ-45) Ports
2
Manageable
Yes
IPS Throughput
731.25-MB/s
Expansion Slot Type
Expansion Slot, SFP+
Encryption Standard
TLS
Number of SFP+ Slots
2
Ethernet Technology
10 Gigabit Ethernet
PoE (RJ-45) Port
Yes
Support/Service Duration
3 Year
Total Number of Expansion Slots
3
Number of Ports
6
Support/Service Type
XSTREAM PROTECTION
Data Link Protocols
SMB, HTTPS, HTTP
Form Factor
Rack-mountable, Desktop
Number of Network (RJ-45) Ports
4
Item
Network Security/Firewall Appliance
Base Unit Connectivity Technology
Wired
Firewall Throughput
18.65-Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.